Skip to content Skip to navigation menu
Dixon Valve & CouplingSEGS1-1.50-14

SEGS1-1.50-14

304 Stainless Steel 14 in Spring Guard with Tang
Item #102858064
  • 14 in Length
  • 304 Stainless Steel Material
Dixon Valve & CouplingSEGS1-1.50-14
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 14 in Length
  • 304 Stainless Steel Material

features

  • Protects hose against the effects of flexing at its most vulnerable point immediately behind the coupling End tang allows end guard to be secured under a clamp or ferrule.
Length 14 in
Material 304 Stainless Steel
I.D. 1.5 in
Weight 0.82 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison