Dixon Valve & Coupling
SF150S
Female Swivel x Rigid Female Adapter - Pin Lug
Item #102030331
-
Prop 65
- Female Swivel Adapter - Pin Lug
- Female/Female Connection
- 1 1/2 in NPSH x 1 1/2 in NPT Female Threads
features
- Double female rigid hexagon to swivel connection
| Female Thread | NPT |
| Type | Swivel x Female Thread |
| Connection Type | Female/Female |
| Female Thread Size | 1 1/2 in |
| Swivel Thread List | NPSH |
| Swivel Thread Size | 1-1/2 in |
| Accessory Type | Female Swivel Adapter - Pin Lug |
| Material | Cast Brass |
| Lug | Pin Lug |
| Body Material | Brass |
| Weight | 1.16 LB |
-
Prop 65

