- Galvanized Steel Strapping
- 100' Long
- 3/4" Wide
- .031" Thick
features
- Strapping band
- To be used with C2 or 51960 band clamp tools
| Width | 3/4 in |
| Thickness | 0.031 in |
| Length | 100 ft |
| Material | Galvanized Steel |
| Type | Strapping |
| Weight | 7.24 LB |
-
Prop 65


