- Garden Hose
- Rubber & Vinyl Material
features
- Dual reinforced heavy-duty flexibility kink resistance
- Combines durability of rubber easy handling of vinyl
| Hose I.D. | 5/8 in |
| Size | 5/8 x 100 in |
| Color | Green |
| Temperature Range [Min] | 0 °F |
| Hose Application | Garden Hose |
| Pressure | 150 psi |
| Operating Pressure [Max] | 400 PSI |
| Material | Rubber & Vinyl |
| Hose Length | 100 ft |
| Weight | 12.48 LB |
-
Prop 65


