- Garden Hose
- Rubber & Vinyl Material
features
- Dual reinforced heavy-duty flexibility kink resistance
- Combines durability of rubber easy handling of vinyl
| Pressure | 150 psi |
| Temperature Range [Min] | 0 °F |
| Size | 5/8 x 50 in |
| Hose I.D. | 5/8 in |
| Hose Length | 50 ft |
| Hose Application | Garden Hose |
| Material | Rubber, Vinyl |
| Operating Pressure [Max] | 400 PSI |
| Color | Green |
| Weight | 6.2 LB |

