| Style | NPT Threaded Square Head Plug |
| End Types | NPT |
| Thread Size | 1/4 in |
| Shape | Plug |
| No. of Ends | 1 |
| End Size | 1/4 NPT(m) |
| Material | 150# Iron |
| Thread Type | NPT |
| Fitting Type | Plug |
| Head Type | Plug |
| Thread | NPT |
| Weight | 0.03 LB |
-
Prop 65
| Style | NPT Threaded Square Head Plug |
| End Types | NPT |
| Thread Size | 1/4 in |
| Shape | Plug |
| No. of Ends | 1 |
| End Size | 1/4 NPT(m) |
| Material | 150# Iron |
| Thread Type | NPT |
| Fitting Type | Plug |
| Head Type | Plug |
| Thread | NPT |
| Weight | 0.03 LB |
Prop 65