| Style | NPT Threaded Square Head Plug |
| Shape | Plug |
| End Types | NPT |
| Fitting Type | Plug |
| End Size | 1/2 NPT(m) |
| Thread Type | NPT |
| Thread Size | 1/2 in |
| No. of Ends | 1 |
| Material | 150# Iron |
| Thread | NPT |
| Weight | 0.085 LB |
| Style | NPT Threaded Square Head Plug |
| Shape | Plug |
| End Types | NPT |
| Fitting Type | Plug |
| End Size | 1/2 NPT(m) |
| Thread Type | NPT |
| Thread Size | 1/2 in |
| No. of Ends | 1 |
| Material | 150# Iron |
| Thread | NPT |
| Weight | 0.085 LB |