| Thread Size | 6 in |
| Material | 150# Iron |
| End Size | 6 NPT(m) |
| Thread Type | NPT |
| Fitting Type | Plug |
| End Types | NPT |
| Style | NPT Threaded Square Head Plug |
| No. of Ends | 1 |
| Shape | Plug |
| Thread | NPT |
| Weight | 4.0 LB |
-
Prop 65
| Thread Size | 6 in |
| Material | 150# Iron |
| End Size | 6 NPT(m) |
| Thread Type | NPT |
| Fitting Type | Plug |
| End Types | NPT |
| Style | NPT Threaded Square Head Plug |
| No. of Ends | 1 |
| Shape | Plug |
| Thread | NPT |
| Weight | 4.0 LB |
Prop 65