Skip to content Skip to navigation menu
Dixon Valve & CouplingSHS120

SHS120

Standard Square Zinc Plated Steel Hole Strainer
Item #117104935
  • Zinc Plated Steel Material
Dixon Valve & CouplingSHS120
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Zinc Plated Steel Material

applications

  • Used on the submersed end of suction hose to prevent debris from entering the pump during operation.
Thread NPSM
Material Zinc Plated Steel
Thread Size 12 in
Weight 37.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison