- Cast Brass Material
| Outlet | 2 1/2 in Female NPT |
| Type | Inlet Connection |
| Finish | Polished Chrome Plated |
| Inlet Size | 2 1/2 in Female NST (NH) |
| End Type | 1-Way |
| Material | Cast Brass |
| Weight | 7.105 LB |
| Outlet | 2 1/2 in Female NPT |
| Type | Inlet Connection |
| Finish | Polished Chrome Plated |
| Inlet Size | 2 1/2 in Female NST (NH) |
| End Type | 1-Way |
| Material | Cast Brass |
| Weight | 7.105 LB |