- Iron Material
applications
- Coupling for air service only commonly used in construction and mining excels in services where ease economy safety and speed are paramount
features
- The pressure activated gasket allows easy coupling less than 15 lbs of force is required to connect the coupling and gaskets seal upon introduction of line pressure.
| Size | 3/4 in |
| Series | Surelock |
| Operating Pressure [Max] | 200 PSIG at 70 °F |
| Seal | Natural Rubber |
| Pipe Thread | NPT / NPTF |
| Style | Small Head |
| Connection | Male Pipe Thread |
| Material | Iron |
| Interchange | Surelock |
| Weight | 0.52 LB |
-
Prop 65


