- Male Coupling
- 1/2" Hose I.D.
- 1/2" (NPSM) Male Thread Size
- Steel
| Male Thread Size | 1/2 in |
| Finish | Plated |
| Material | Plated Steel |
| Thread Type | NPSM |
| Style | Long Shank Coupling |
| Connection Type | Hose Shank x NPSM Threaded End |
| Size Designation | 1/2 in |
| Male Thread | NPSM |
| Type | Male |
| Manufacturer Name | Dixon Valve |
| Weight | 0.15 LB |
-
Prop 65


