- Thread Complete Coupling
- Plated Steel
- Male/Male
features
- Extended male GHT deeper thread
| Thread Size | 3/4 in |
| Male Barb/Hose | 3/4 in |
| Body Material | Plated Steel |
| Connection Type | Male/Male |
| Seal | Rubber |
| Material | Plated Steel |
| Thread | GHT |
| Type | Complete |
| Weight | 0.603 LB |
-
Prop 65


