- Female Swivel Adapter - Pin Lug
- Female/Male Connection
- 1 1/2 in NST (NH) Female Thread
- 1 1/2 in NPT Male Thread
| Body Material | Brass |
| Male Thread | NPT |
| Material | Cast Brass |
| Connection Type | Female/Male |
| Swivel Thread List | NST (NH) |
| Lug | Pin Lug |
| Accessory Type | Female Swivel Adapter - Pin Lug |
| Swivel Thread Size | 1-1/2 in |
| Male Thread Size | 1 1/2 in |
| Female Thread Size | 1 1/2 in NST (NH) |
| Type | Swivel x Male Thread |
| Weight | 1.11 LB |
-
Prop 65


