- Insulated Water Nozzle
- GHT Thread
- Nylon Handle
- Rubber Handle Guard
features
- Clip locks any spray patternGHT thread on head
| Nozzle Type | Pistol Grip |
| Inlet Size | 3/4 in GHT |
| Temperature Range [Max] | 140 °F |
| Material | Chrome Plated Zinc Body |
| Weight | 0.48 LB |
-
Prop 65


