- Galvanized Steel Material
applications
- The primary application for these fittings are irrigation and suction lines.
features
- Bauer style
| Size | 6 in and 8 in, 152 mm and 203 mm |
| Type | Accessory |
| Material | Galvanized Steel |
| Weight | 0.009 LB |
-
Prop 65


