Skip to content Skip to navigation menu
Dixon Valve & CouplingSP390

SP390

Bauer style Quick Connect Galvanized Steel
Item #103333292
  • Galvanized Steel Material
Dixon Valve & CouplingSP390
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Galvanized Steel Material

applications

  • The primary application for these fittings are irrigation and suction lines.

features

  • Bauer style
Material Galvanized Steel
Type Accessory
Size 10 in and 12 in 254 mm and 305 mm
Weight 0.007 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison