- Galvanized Steel Material
applications
- The primary application for these fittings are irrigation and suction lines.
features
- Bauer style
| Type | Accessory |
| Material | Galvanized Steel |
| Size | 4 in, 102 mm |
| Weight | 0.003 LB |
-
Prop 65
| Type | Accessory |
| Material | Galvanized Steel |
| Size | 4 in, 102 mm |
| Weight | 0.003 LB |
Prop 65