- Stainless Steel Strapping
- 100' Long
- 3/8" Wide
- .025" Thick
features
- Strapping band
- To be used with C2 or 51960 band clamp tools
| Type | Strapping |
| Width | 3/8 in |
| Thickness | 0.025 in |
| Material | 201 Stainless Steel |
| Length | 100 ft |
| Weight | 3.62 LB |
-
Prop 65


