- Clamp-It Strapping Band
- Stainless Steel
- 100 ft Long
- 1/2 in Wide
| Thickness | 0.031 in |
| Type | Band & Worm Drive Buckle |
| Material | 201 Stainless Steel |
| Width | 1/2 in |
| Thickness Specification | 0.0310 in |
| Length | 100 ft |
| Weight | 5.32 LB |
-
Prop 65
| Thickness | 0.031 in |
| Type | Band & Worm Drive Buckle |
| Material | 201 Stainless Steel |
| Width | 1/2 in |
| Thickness Specification | 0.0310 in |
| Length | 100 ft |
| Weight | 5.32 LB |
Prop 65