- 18 in Length
- Cast Brass Material
applications
- Used in conjunction with a sidewalk escutcheon and a 90 double clapper Siamese to create a sidewalk free standing Fire Department Connection.
| Material | Cast Brass |
| Finish | Polished Chrome Plated |
| Pipe Size | 6 in |
| Type | Sidewalk Connection |
| Length | 18 in |
| Weight | 8.0 LB |

