- 1 1/2 in Size
- 316 Stainless Steel Material
- Female NPT Connection
- R-PTFE Seat
applications
- For use in water oil and gas applications
features
- Blow-out proof stem
- Full port
| Connection Type | Female/Female |
| Ball Material | 316 Stainless Steel |
| Seal Material | Teflon® |
| Outlet Type | NPT |
| Opening Type | Lever |
| Designated Fluid | Water, Oil, Gas |
| Size | 1 1/2 in, 38.1 mm |
| Outlet Size | 1.5 in |
| Temperature Range [Min] | -20 °F |
| Inlet Type | Female Thread |
| Inlet Size | 1 1/2 in NPT |
| Handle Material | 304-Stainless Steel |
| Thread | Female NPT x Female NPT |
| Stem Material | 316 Stainless Steel |
| Connection | Female NPT |
| Steam Pressure Rang [Max] | 150 PSI |
| Seat | R-PTFE |
| Operating Pressure | 1000 psi |
| Type | Ball |
| Body Material | 316 Stainless Steel |
| Material | 316 Stainless Steel |
| Pressure Rating | 1000 PSI WOG |
| Steam Pressure Rang [Min] | 100 PSI |
| Saturated Steam | 100 PSI |
| Weight | 4.25 LB |
-
Prop 65


