Dixon Valve & Coupling
SSBV150SR
316 Stainless Steel Deadman Spring Return Handle Ball Valve
Item #104517410
-
Prop 65
- 1 1/2 in Size
- 316 Stainless Steel Material
- Female NPT Connection
features
- Blow-out proof stem
- Adjustable packing gland
- Spring return closes valve when not held open
- Operating torque approximately three times standard valve torque
| Pressure Rating | 1500 PSI WOG |
| Size | 1 1/2 in |
| Seal | PTFE |
| Saturated Steam | 150 PSI |
| Connection | Female NPT |
| Steam Pressure Rang [Min] | 100 PSI |
| Material | 316 Stainless Steel |
| Port | Standard |
| Vacuum Rating | To 29 inHg |
| Steam Pressure Rang [Max] | 150 PSI |
| Female Thread | NPT |
| Weight | 5.35 LB |
-
Prop 65

