Skip to content Skip to navigation menu
316 Stainless Steel Locking Handle Full Port Ball Valve

SSLBV100

316 Stainless Steel Locking Handle Full Port Ball Valve
Item #101895770
  • 1 in Size
  • 316 Stainless Steel Material
  • Female NPT Connection
  • R-PTFE Seat
316 Stainless Steel Locking Handle Full Port Ball Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 1 in Size
  • 316 Stainless Steel Material
  • Female NPT Connection
  • R-PTFE Seat

applications

  • For use in water oil and gas applications

features

  • Blow-out proof stem
  • Full port
  • Lockable
Steam Pressure Rang [Max] 150 PSI
Temperature Range [Min] -20 °F
Pressure Rating 1000 PSI WOG
Steam Pressure Rang [Min] 100 PSI
Thread Female NPT x Female NPT
Connection Female NPT
Size 1 in, 25.4 mm
Material 316 Stainless Steel
Seat R-PTFE
Saturated Steam 100 PSI
Weight 2.08 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison