Dixon Valve & Coupling
SSLBV200
316 Stainless Steel Locking Handle Full Port Ball Valve
Item #101895438
-
Prop 65
- 2 in Size
- 316 Stainless Steel Material
- Female NPT Connection
- R-PTFE Seat
applications
- For use in water oil and gas applications
features
- Blow-out proof stem
- Full port
- Lockable
| Temperature Range [Min] | -20 °F |
| Material | 316 Stainless Steel |
| Thread | Female NPT x Female NPT |
| Seat | R-PTFE |
| Saturated Steam | 100 PSI |
| Steam Pressure Rang [Min] | 100 PSI |
| Connection | Female NPT |
| Size | 2 in, 50.8 mm |
| Pressure Rating | 1000 PSI WOG |
| Steam Pressure Rang [Max] | 150 PSI |
| Weight | 6.55 LB |
-
Prop 65

