- Nickel Plated Brass Material
| Material | Nickel Plated Brass |
| Male Thread | NPT |
| Male Thread Size | 1/8 in |
| Weight | 0.023 LB |
-
Prop 65
| Material | Nickel Plated Brass |
| Male Thread | NPT |
| Male Thread Size | 1/8 in |
| Weight | 0.023 LB |
Prop 65