Dixon Valve & Coupling
ST1
King Combination Unplated Steel 1/2 in Nipple NPT Threaded
Item #101880153
-
Prop 65
- 1/2 in Size
- Unplated Steel Material
description
- Hose nipples made from tubular stock to fit straight end hose.
applications
- Recommended for low-pressure discharge and suction service for compatible liquids
features
- Male NPT threaded end, same size hose
- Not intended for compressed air
- For low pressure discharge and suction service
- Not recommended for steam
- Not for compressible products, such as air or nitrogen
| Size | 1/2 in, 15 mm |
| Material | Unplated Steel |
| Connection | Male NPT |
| NPT Thread | 1/2 in |
| Size Designation | 1/2 in |
| Weight | 0.15 LB |
-
Prop 65

