Dixon Valve & Coupling
ST10
King Combination Unplated Steel 1 in Nipple NPT Threaded
Item #101926139
-
Prop 65
- 1 in Size
- Unplated Steel Material
description
- Hose nipples made from tubular stock to fit straight end hose.
applications
- Recommended for low-pressure discharge and suction service for compatible liquids
features
- Male NPT threaded end, same size hose
- Not intended for compressed air
- For low pressure discharge and suction service
- Not recommended for steam
- Not for compressible products, such as air or nitrogen
| Material | Unplated Steel |
| NPT Thread | 1 in |
| Size | 1 in, 25 mm |
| Size Designation | 1 in |
| Connection | Male NPT |
| Weight | 0.298 LB |
-
Prop 65

