- 2 in Size
- Aluminum Material
| Component | Dust Cap |
| Series | DQC ST-Series |
| Interchange | Snap-Tite 71 Interchange |
| Material | Aluminum |
| Size | 2 in |
| Weight | 0.76 LB |
-
Prop 65
| Component | Dust Cap |
| Series | DQC ST-Series |
| Interchange | Snap-Tite 71 Interchange |
| Material | Aluminum |
| Size | 2 in |
| Weight | 0.76 LB |
Prop 65