| Temperature Range [Min] | -40 °F |
| Thread Size | 2-11 1/2 |
| Thread | Female NPTF |
| Hex Size | 3 1/4 in |
| Size | 2 in |
| Burst Pressure | 10000 PSI, 700 bar |
| Series | ST-Series |
| Operating Pressure [Max] | 3000 PSI, 200 bar |
| O.D. [Max] | 3.48 in, 88.4 mm |
| Length | 4.5 in, 114.3 mm |
| Material | 316 Stainless Steel |
| Weight | 0.0 LB |

