- Female Pipe Thread Connection
- 2 in Size
- Steel Material
| Interchange | Snap-Tite 71 Interchange |
| Thread Size | 2-11 1/2 |
| Thread | Female NPTF |
| O.D. [Max] | 3.48 in, 88.4 mm |
| Connection | Female Pipe Thread |
| Hex Size | 3 1/4 in |
| Length | 4.5 in, 114.3 mm |
| Series | DQC ST-Series |
| Burst Pressure | 16000 PSI, 1100 Bar |
| Operating Pressure [Max] | 5000 PSI, 345 bar |
| Size | 2 in |
| Material | Steel |
| Temperature Range [Min] | -40 °F |
| Weight | 4.16 LB |
-
Prop 65


