Skip to content Skip to navigation menu
King Combination Unplated Steel 1 1/2 in Nipple NPT Threaded

ST20

King Combination Unplated Steel 1 1/2 in Nipple NPT Threaded
Item #101878488
  • 1 1/2 in Size
  • Unplated Steel Material
King Combination Unplated Steel 1 1/2 in Nipple NPT Threaded
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 1 1/2 in Size
  • Unplated Steel Material

description

  • Hose nipples made from tubular stock to fit straight end hose.

applications

  • Recommended for low-pressure discharge and suction service for compatible liquids

features

  • Male NPT threaded end, same size hose
  • Not intended for compressed air
  • For low pressure discharge and suction service
  • Not recommended for steam
  • Not for compressible products, such as air or nitrogen
Size Designation 1 1/2 in
Material Unplated Steel
Connection Male NPT
Size 1 1/2 in, 40 mm
NPT Thread 1 1/2 in
Weight 0.57 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison