Dixon Valve & Coupling
ST30
King Combination Unplated Steel 2 1/2 in Nipple NPT Threaded End
Item #101882621
-
Prop 65
- 2 1/2 in Size
- Unplated Steel Material
description
- Hose nipples made from tubular stock to fit straight end hose.
applications
- Recommended for low-pressure discharge and suction service for compatible liquids
features
- Male NPT threaded end, same size hose
- Not intended for compressed air
- For low pressure discharge and suction service
- Not recommended for steam
- Not for compressible products, such as air or nitrogen
| Size | 2 1/2 in, 64 mm |
| Material | Unplated Steel |
| Size Designation | 2 1/2 in |
| NPT Thread | 2 1/2 in |
| Connection | Male NPT |
| Weight | 1.9 LB |
-
Prop 65

