Dixon Valve & Coupling
ST60
King Combination Unplated Steel 6 in Nipple NPT Threaded End
Item #101882279
-
Prop 65
- 6 in Size
- Unplated Steel Material
description
- Hose nipples made from tubular stock to fit straight end hose.
applications
- Recommended for low-pressure discharge and suction service for compatible liquids
features
- Male NPT threaded end, same size hose
- Not intended for compressed air
- For low pressure discharge and suction service
- Not recommended for steam
- Not for compressible products, such as air or nitrogen
| Size Designation | 6 in |
| Size | 6 in, 152 mm |
| Material | Unplated Steel |
| NPT Thread | 6 in |
| Connection | Male NPT |
| Weight | 13.21 LB |
-
Prop 65

