- 3/4 in Size
- Aluminum Material
| Series | DQC ST-Series |
| Interchange | Snap-Tite 71 Interchange |
| Size | 3/4 in |
| Component | Dust Cap |
| Material | Aluminum |
| Weight | 0.26 LB |
| Series | DQC ST-Series |
| Interchange | Snap-Tite 71 Interchange |
| Size | 3/4 in |
| Component | Dust Cap |
| Material | Aluminum |
| Weight | 0.26 LB |