Dixon Valve & Coupling
ST80
King Combination Unplated Steel 8 in Nipple NPT Threaded End
Item #101893433
-
Prop 65
- 8 in Size
- Unplated Steel Material
applications
- Recommended for low-pressure discharge and suction service for compatible liquids
features
- Hose nipples made from tubular stock to fit straight end hose
- Male NPT threaded end, same size hose
- Not intended for compressed air
| NPT Thread | 8 in |
| Size Designation | 8 in |
| Size | 8 in, 203 mm |
| Connection | Male NPT |
| Material | Unplated Steel |
| Weight | 20.14 LB |
-
Prop 65

