- T-Bolt Clamp
- 300 Series Stainless Steel
- 2.886 to 3.182 Hose O.D. Range
- 3/4" Band Width
| Type | T-Bolt Clamp |
| Material | 300 Series Stainless Steel |
| Style | Style STBC |
| Thickness | 0.025 in |
| Bolt Screw Material | Stainless Steel |
| Thickness Specification | 0.0250 in |
| Component Material | 300 Series Stainless Steel Bolt |
| Hose O.D. Range | 2.886 to 3.182 |
| Torque | 50 in lb |
| Width | 3/4 in |
| Bolt/Screw Material | Stainless Steel 300 |
| Weight | 0.15 LB |
-
Prop 65


