- T-Bolt Hose Clamp
- 300 Stainless Steel
- 3 17/32 in [Min], 3 13/16 in [Max] Hose OD
| Type | Band & T-Bolt Buckle |
| Locking Type | T-Bolt Buckle |
| Thickness | 0.025 in |
| Width | 3/4 in |
| Material | 300 Series Stainless Steel |
| Bolt/Screw Material | Stainless Steel 300 |
| Component Material | 300 Series Stainless Steel Bolt |
| Bolt Screw Material | Stainless Steel |
| Thickness Specification | 0.0250 in |
| Style | Style STBC |
| Torque | 50 in lb |
| Hose O.D. Range | 3 17/32 to 3 13/16 |
| Weight | 0.155 LB |
-
Prop 65


