Skip to content Skip to navigation menu
King Plated Steel NPT Thread Combination Nipple

STC1

King Plated Steel NPT Thread Combination Nipple
Item #101893965
  • Plated Steel Material
King Plated Steel NPT Thread Combination Nipple
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Plated Steel Material

applications

  • Recommended for low-pressure discharge and suction service for compatible liquids

features

  • Hose nipples made from tubular stock to fit straight end hose
  • Male NPT threaded end, same size hose
  • Not intended for compressed air
Material Plated Steel
Size Designation 1/2 in
NPT Thread 1/2 in
Connection Male NPT
Size 1/2 in, 15 mm
Weight 0.16 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison