Dixon Valve & Coupling
STC10
King Plated Steel NPT Thread Combination Nipple
Item #101895361
-
Prop 65
- Plated Steel Material
applications
- Recommended for low-pressure discharge and suction service for compatible liquids
features
- Hose nipples made from tubular stock to fit straight end hose
- Male NPT threaded end, same size hose
- Not intended for compressed air
| Size Designation | 1 in |
| NPT Thread | 1 in |
| Connection | Male NPT |
| Material | Plated Steel |
| Size | 1 in, 25 mm |
| Weight | 0.4 LB |
-
Prop 65

