Skip to content Skip to navigation menu
King Crimp Schedule 80 Plated Carbon Steel NPT Thread Combination Nipple

STC15CS

King Crimp Schedule 80 Plated Carbon Steel NPT Thread Combination Nipple
Item #106348510
  • Schedule 80 Plated Carbon Steel Material
King Crimp Schedule 80 Plated Carbon Steel NPT Thread Combination Nipple
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Schedule 80 Plated Carbon Steel Material

features

  • There are two grooves on the crimp style King Combination nipples The second groove is the roll stamp groove which has the part number and call Dixon stamped on it This groove is a smooth concentric groove so that the stamp can be legible.
End Type Threaded
Thread NPT
Material Schedule 80 Plated Carbon Steel
Weight 0.88 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison