Dixon Valve & Coupling
STC175200
Jump Size King Plated Steel NPT Thread Combination Nipple
Item #103612173
-
Prop 65
- Plated Steel Material
- 2 in Thread Size
applications
- Recommended for low-pressure discharge and suction service for compatible liquids
| Connection Type | Hose Shank x NPT Threaded End |
| Male Thread | 2 in (NPT) |
| Thread | NPT |
| Size Designation | 1 3/4 in |
| Material | Plated Steel |
| Type | Combination Nipples |
| Thread Type | NPT |
| Connection | Male NPT |
| Manufacturer Name | Dixon Valve |
| Hose Shank Size | 1 3/4 in |
| Thread Size | 2 in |
| Weight | 1.0 LB |
-
Prop 65

