Dixon Valve & Coupling
STC25
King Combination Plated Steel 2 in Nipple NPT Threaded
Item #101893684
-
Prop 65
- Plated Steel Material
- 2 in Size
applications
- Recommended for low-pressure discharge and suction service for compatible liquids
features
- Hose nipples made from tubular stock to fit straight end hose
- Male NPT threaded end, same size hose
- Not intended for compressed air
| Size Designation | 2 in |
| Connection | Male NPT |
| Size | 2 in, 50 mm |
| Material | Plated Steel |
| NPT Thread | 2 in |
| Weight | 0.91 LB |
-
Prop 65

