Dixon Valve & Coupling
STC35
King Plated Steel NPT Thread Combination Nipple
Item #101893966
-
Prop 65
- Plated Steel Material
applications
- Recommended for low-pressure discharge and suction service for compatible liquids
features
- Hose nipples made from tubular stock to fit straight end hose
- Male NPT threaded end, same size hose
- Not intended for compressed air
| Material | Plated Steel |
| Size | 3 in, 76 mm |
| Size Designation | 3 in |
| NPT Thread | 3 in |
| Connection | Male NPT |
| Weight | 2.24 LB |
-
Prop 65

