Dixon Valve & Coupling
STV25
King Unplated Steel Grooved End Combination Nipple
Item #101895363
-
Prop 65
- Unplated Steel Material
applications
- Recommended for low-pressure discharge and suction service for compatible liquids
| Connection | Grooved |
| Size Designation | 2 in |
| Size | 2 in, 50 mm |
| Material | Unplated Steel |
| Weight | 0.95 LB |
-
Prop 65

