Dixon Valve & Coupling
STV35
King Unplated Steel Grooved End Combination Nipple
Item #101886245
-
Prop 65
- Unplated Steel Material
applications
- Recommended for low-pressure discharge and suction service for compatible liquids
| Size | 3 in, 75 mm |
| Size Designation | 3 in |
| Connection | Grooved |
| Material | Unplated Steel |
| Weight | 2.63 LB |
-
Prop 65

