- HD And High Capacity Safety Pop-Off Valve
- Brass
- 125 PSI
- 254 SCFM
- 1/2" Male NPT
applications
- Designed to protect un-fired pressure vessels from over-pressureDesigned for compressors and compressed air service
| Temperature Range [Max] | 400 °F |
| Body Material | Brass |
| Flow | 254 SCFM |
| Pressure Setting | 125 PSI |
| Flow [Max] | 254 Standard ft3/min |
| Male Thread Size | 1/2 in |
| Material | Brass |
| Male Thread | NPT |
| Weight | 0.45 LB |
-
Prop 65


