- Standard Safety Pop-Off Valve
- 1/4 in (NPT) Inlet
applications
- Designed to protect un-fired pressure vessels from over-pressure Designed for compressors and compressed air service
| Type | Relieving |
| Designated Fluid | Air |
| Male Thread | NPT |
| Flow | 120 ft3/min |
| Flow [Max] | 168 Standard ft3/min |
| Operating Pressure | 200 psi |
| Temperature Range [Min] | -40 °F |
| Inlet Type | Male Thread |
| Male Thread Size | 1/4 in |
| Operating Temp. | 250 °F [Max] |
| Ball Material | Chrome Steel |
| Material | Brass |
| Inlet Size | 1/4 in NPT |
| Body Material | Brass |
| Pressure Setting | 200 PSI |
| Weight | 0.26 LB |

