- Spanner Wrench
- Size 1 1/2 in, 2 in x 2 1/2 in, 3 in
- Iron Material
| Size (text) | 1 1/2 in, 2 in x 2 1/2 in, 3 in |
| Size | 1 1/2 in 2 in x 2 1/2 in 3 in |
| Material | Plated Iron |
| Weight | 0.84 LB |
-
Prop 65
| Size (text) | 1 1/2 in, 2 in x 2 1/2 in, 3 in |
| Size | 1 1/2 in 2 in x 2 1/2 in 3 in |
| Material | Plated Iron |
| Weight | 0.84 LB |
Prop 65