- Zinc Plated Schedule 80 Material
- 7 in Length
| Length | 7 in |
| Material | Zinc Plated Schedule 80 |
| Male Thread | NPT |
| Male Thread Size | 2 1/2 x 2 in |
| Component Material | Green Cap |
| Weight | 3.48 LB |
| Length | 7 in |
| Material | Zinc Plated Schedule 80 |
| Male Thread | NPT |
| Male Thread Size | 2 1/2 x 2 in |
| Component Material | Green Cap |
| Weight | 3.48 LB |